Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SPD131 SpeedVac™ Kits Available on GSA/VA Contract for Federal Government customers only.

Conduct combinatorial chemistry applications with Thermo Scientific? Savant? SPD131 SpeedVac? kits, which resist TFA, DSMO and other solvents.

Manufacturer:  Thermo Scientific™ SPD131DDAP1115

 View more versions of this product

Catalog No. 11-716-807


  Check Availability
Add to cart

Specifications

Description

Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents. Our SpeedVac kits contain all the necessary components you need under one model number.

Features:

  • Deep aluminum standard PTFE-coated chamber
  • Safety cover lock
  • PTFE plumbing and tubing
  • Two valve manifold with built-in automatic bleeder valve
  • Time/temperature display incorporating membrane switch
  • Variable drying times from 35°C to 80°C in five degree increments
  • Manual/auto timed run
  • Built-in vacuum gauge and vacuum display
  • Radiant lamps within the chamber
  • Radiant glass safety cover improves drying time for applyng radiant IR heat to samples
  • Endpoint mode terminates run when pre-set vacuum level is reached
  • Heated lid for processing high boiling solvents (DMSO, DMF)
  • Wider vapor port and tubing for enhanced vapor throughput—reducing drying times
  • Adjustable vacuum level for preventing bumping of difficult solvent mixtures and optimizing drying times

Solvent and Solvent Combinations:

SPD131DDA P1

  • Acetic acid
  • Ammonium hydroxide
  • Formic acid
  • Hydrochloric acid
  • TFA
  • Methylene chloride and TFA
  • Acetone and HCL
  • Methylene chloride and MEOH
  • DMSO and methanol

SPD131DDA P2

  • DMSO
  • DMF
  • Toluene

Includes:

SPD131DDA P1

  • SpeedVac Concentrator, Acid-Resistant
  • -104°C Ultra-Low Temperature Refrigerated Trap
  • Oil-Free ETFE/PFA 4-Headed Pump
  • 40 x 12 x 75 Glass Tubes Rotor
  • Glass Condensation Flask
  • Tubing and Fitting Kit
  • CryoCool Heat Transfer Fluid (1L)

SPD131DDA P2

  • SpeedVac Concentrator, Acid-Resistant
  • -5°C Refrigerated Vapor Trap
  • Vacuum Pump
  • Chemical Trap
  • Tubing Kit
  • Disposable Cartridge
  • Glass Condensation Flask
  • Vacuum Pump Lubricating Oil
  • CryoCool Heat Transfer Fluid (1L)

Recommended for:

SPD131DDA P1

  • Solid phase extractions
  • Drying lipid extractions
  • Flash chromatography fractions
  • Solid phase synthesis cleavage solutions such as protein hydrolyzates and evaporating synthesis solids

SPD131DDA P2

  • Compound management
  • Evaporating dissolution solvents
Description & Specifications

Specifications

115V
34 in.
82 in.
32 in.
350 lb.
SpeedVac Concentrator Kits
115V 60Hz
60Hz
864mm
2083mm
813mm
159kg
82 x 32 x 34 in. (2083 x 813 x 864mm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit