Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety SC-6 Cap-Style Slotted Hard Hat
The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility.
Supplier: Jackson Safety 14834
This item is not returnable.
View return policy
Description
- Classic smooth dome shape for improved impact deflection
- Longer bill for improved protection from sun and falling debris
- Slotted adaptors allow use with multiple Jackson and Sellstrom
- Hard hat accessories including face shield adaptors and ear muffs
- Lightweight, molded in the USA from high density polyethylene (HDPE)
- Meets reverse donning standards
- 4 pt. ratchet suspension fits head sizes 6-1/2 to 8
- Features Jackson's 370 Speed Dial ratcheting headgear
- Comfortable, replaceable sweatband
- Meets ANSI Z89.1, Type 1, Class C, G, and E
- CSA certified to CSA Z94.1, Type 1, Class E
Specifications
CSA Z94.1, Type 1, Class E|ANSI Z89.1, Type 1, Class C, G & E | |
Hard Hats | |
6.5 to 8 | |
4-pt. Ratcheting | |
22.86 cm |
White | |
Hard Hat | |
Front Brim | |
Not Ventilated | |
9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction