Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Self-Closing Flammable Bench Cabinets

Sized for convenient storage of flammables on laboratory bench, the SciMat™ Self-Closing Flammable Bench Cabinets provides extra, safe space for any lab.

Manufacturer:  SciMatCo™ SC7133

 View more versions of this product

Catalog No. 19-139-850


Add to cart

Description

Description

  • Cabinet floor constructed as a 2 in. liquid-tight trough
  • Constructed of 1" multi-ply exterior-grade plywood
  • Cabinet supplied with internal metal lock with 2 keys
  • Continuous piano-type hinges on door 2 adjustable shelves
  • Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquids
  • UL listed
  • Capacity: 54 gal.
  • W x H x D: 43 x 44.6 x 18 in.
  • Yellow
Specifications

Specifications

54 gal.
Storage Cabinet
45.72 cm
2
43 in.
Flammables
Yellow
Wood (Plywood)
Self-close
109 cm
113.28 cm
NFPA, OSHA, UFC, UL
44.6 in.
Internal Metal lock with two keys, piano type door hinge, 2 in. liquid tight trough
18 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit