SciMatCo™ Polypropylene Floor-Mounted Acid Cabinet

Keep acids safe and secure. The SciMat™ Polypropylene Acid Cabinet is floor-mounted, providing extra worker protection by keeping acids further from the face.

Manufacturer: SciMatCo™ SC5060

 View more versions of this product

Catalog No. 19-039-781

  Check Availability
Add to Cart

    Specifications

    Includes Lock and keys, 2 in. trough contains internal spills, liquid tight all-welded interior to contain accidental spills
    Material Polypropylene
    Certifications/Compliance OSHA
    Color White
    Capacity (English) 66 gal.
    Depth (English) 18.5 in.
    Depth (Metric) 47cm
    Door Style Manual Close
    Height (English) 60 in.
    Height (Metric) 152.4cm
    No. of Doors 2
    No. of Shelves 3
    Type Floor Model Storage Cabinet
    Width (English) 48 in.
    Width (Metric) 121.92cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit