Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sciteck UR-N-Control Tri-Level Adulteration QC Set: Level 3
For use with automated analyzer systems performing adulteration detection In conjunction with drugs-of-abuse analysis on urine specimens
$303.00
Specifications
Source | Human Urine |
---|---|
Intended Use | Performing adulteration testing and Urinalysis |
For Use With (Equipment) | Automated analyzer system |
Includes | Synthetic Urine matrix containing Urea, Creatinine, Phosphates, Sodium, Chloride, Potassium, and other normal Urinary constituents |
Quantity | 125mL |
Catalog Number | Mfr. No. | Concentration | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Concentration | Type | Price | Quantity & Availability | ||||
23-424-4563
|
Sciteck
1193 |
0 to 250mg/L | Level 3 of UR-N-Control™ QC set |
Each for $303.00
|
|
Description
- This is Level 3 of the UR-N-Control Tri-Level QC Set
- The UR-N-Control Tri-Level QC Set consists of 3 solutions (119-1, 119-2, 119-3) with low, normal and high values of analytes common to urinalysis
- It is designed for use with automated analyzer systems performing adulteration detection testing in conjunction with drugs-of-abuse analysis on urine specimens
- The set consists of three controls made of a synthetic urine matrix containing urea, creatinine, phosphates, sodium, chloride, potassium, and other normal urinary constituents
- Made of synthetic urine matrix containing urea, creatinine, phosphates, sodium, chloride, potassium, and other normal urinary constituents
- Free of potential contamination by hepatitis and HIV viruses
- Yields a range of values for creatinine, pH, specific gravity and nitrite (oxidant)
Level 3 - Values for:
- pH 2.4 - 4.4
- sG 1.025 - 1.045
- Creatinine 15.0 - 35.0 mg/dL
- Nitrite Nitrite (Qual) 0 mcg/mL - 0 mcg/mL
- Nitrite Quantitative 0 mcg/mL to 0 mcg/mL
Specifications
Human Urine | |
Automated analyzer system | |
125mL |
Performing adulteration testing and Urinalysis | |
Synthetic Urine matrix containing Urea, Creatinine, Phosphates, Sodium, Chloride, Potassium, and other normal Urinary constituents | |
2° to 10°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title