Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ Modular Flaked Ice Maker and Storage Bin Products for Science Education

Utilize a higher capacity and more efficient design. The Scotsman™ Modular Flaked Ice Maker and Storage Bin delivers a steady flow of ice for fast recovery of ice supply.

Manufacturer:  CurranTaylor™ UMF0522A/B322S/EMD

Catalog No. S28640


Add to cart

Description

Description

Dependable Ice Maker performs under most any conditions

  • Flaked ice maker machine
  • Makes up to 530 lb/day
  • Continuous ice-making process—no harvest time delays
  • Up to 66% more energy efficient than cube models
  • Delivers steady flow of ice for fast recovery of ice supply
  • Only one moving part under refrigeration
  • Higher capacity for larger volume and shared users
  • 22 in. wide model saves valuable floor space
  • Double-flight auger evenly distributes the load while heavy-duty direct-drive gearbox provides high reliability and long life
  • AutoSentry™ Monitoring System constantly checks workload on gearbox, shutting down system before a problem develops
  • Freezing chamber clearing delay permits drive motor to start with no load
  • Electric conductivity water sensor eliminates low- or no-water failures and cannot be affected by adverse water conditions
  • Use multiple units side-by-side
  • Stainless-steel construction
  • Manufactured in an ISO9001:2000 approved facility
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended
Big storage bin for ample ice reserve
  • Holds 374 lb.
  • NSF approved construction
  • Attractive stainless-steel finish
  • Polyethylene liner

 

For new machine installations, order optional Cat. No. 09-540-121 Water Filter Package and Cat. No. 09-540-115 Install Kit.

Certifications

UL/ULC listed, National Sanitation Foundation approved

Warranty and Services

Three years parts and labor on all components; five years parts on compressor

Specifications

Specifications

Double flight auger evenly distributes the load while heavy-duty direct-drive gearbox provides high reliability and long life
374 lb.
15A
22 in.
166kg
3 Years parts and labor on all components, 5 Years for parts on compressor
50° to 100.4°F
60Hz
6.1kWh/100 lb. at 32/21°C
73 in.
450 to 530 lb./day
Modular Flaked Ice Maker and Storage Bin
R-404A
12 gal./100 lb. at 32/21°C
31 in.
185.4cm
Stainless Steel
78.7cm
10° to 37.7°C
20 to 120psi
53.3cm
115V 60Hz
UL, CUL (Canada), NSFA
374 lb., 166kg
Big storage bin with Polyethylene liner
115V
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit