Scott Safety™ E-Z Airline™ Type C Respirator

Provides full-facepiece respiratory protection, for extended periods, from a remote source

Manufacturer: Scott Health & Safety 80438619

 View more versions of this product

Catalog No. 18-999-1432

  Check Availability
Add to Cart

    Specifications

    Temperature (English) Range 32°F
    For Use With (Equipment) Scott supplied airline™ hose, industrial scba (iscba), acsi scba and ska-pak™ plus respirator
    For Use With (Application) Ideal protection when extended wear times are required in non-IDLH environments, industrial and construction-related applications include painting, plant maintenance operation and welding
    Includes Av-2000™ facepiece, brass with zinc finish hanson coupling type
    Material (Piping Connection) Brass with Zinc Finish
    Pressure 60 to 125psi
    Weight (English) 42.3 oz.
    Weight (Metric) 1.2kg
    Certifications NIOSH TC-19C-318
    Product Type E-Z Airline™ Type C Respirator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit