Scott Safety™ ELSA™ Emergency Escape Breathing Devices

Constant-flow, positive-pressure respirators provide a limited supply of Grade D breathing air

Manufacturer: Scott Health & Safety 2009165

 View more versions of this product

Catalog No. 19-121-025

  Check Availability
Add to Cart

    Specifications

    Certifications NIOSH
    Cycle Time 10 min.
    Flow Rate 40L/min.
    Includes Rechargeable aluminum cylinder, clear polyurethane hood, elastomeric neck seal, safety orange pvc coated polyester bag
    Pressure 3000psi
    Weight (English) 9.9 lb.
    Weight (Metric) 4.5kg
    Product Type Breathing Device

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit