Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ ELSA™ Emergency Escape Breathing Devices

Constant-flow, positive-pressure respirators provide a limited supply of Grade D breathing air

Manufacturer:  Scott Safety™ 2009164

 View more versions of this product

Catalog No. 19-120-2480


Add to cart

Description

Description

For situations where air quality has been compromised and rapid evacuation is critical. Hood is easy to don, requires no fit testing, and can be worn by persons of all sizes with glasses and/or facial hair; its clear polyurethane construction permits an unobstructed field of vision.

“Grab and go” escape respirators consist of:

  • Clear, polyurethane hood with a supplied air hose and a secure elastomeric neck seal
  • Rechargeable aluminum air cylinder with pressure gauge and reducer assembly
  • Sturdy nylon strap that allows the cylinder to be carried or worn on the neck or shoulder
  • Safety orange, PVC-coated polyester carrying bags for rapid deployment

Order Info

Standard 5- or 10-minute apparatus deliver emergency air at a rate of 1.4 cfm (40L/min.).
A “high flow” version of the 5-minute respirator is also available. Used in escapes requiring great exertion (climbing stairs, ladders, etc.), this unit provides air at a rate of approximately 2.6 cfm (75L/min.) for easier breathing at higher rates.

Certifications

All devices are NIOSH certified: 5-minute standard flow (2216 psi), TC-13F-486; 10-minute standard flow (3000 psi), TC-13F-487; 5-minute high-flow (3000 psi), TC-13F-488.

Compliance

Ten-minute breathing apparatus meets maritime Safety of Life at Sea (SOLAS) requirements under Regulation 13, Chapter 11-2.

Specifications

Specifications

3000psi
3kg
NIOSH
40L/min.
6.6 lb.
Breathing Device
5 min.
Rechargeable aluminum cylinder, clear polyurethane hood, elastomeric neck seal, safety orange pvc coated polyester bag
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit