Scott Safety™ M120 CBRN Facepiece

Offers a wide range of applications from chemical, biological, radiological and nuclear (CBRN) response to riot control to HAZMAT response

Manufacturer: Scott Health & Safety 31001058

 View more versions of this product

Catalog No. 19-160-0047

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With (Equipment) 40mm canister
    Product Type M-120 Kit
    For Use With (Application) Wide range of applications from CBRN response to riot control to hazmat response
    Includes One Small Size M120 and One CBRN Canister
    Size Small
    Weight (Metric) 0.86kg
    Weight (English) 1.9 lb.
    Certifications NIOSH-APR and CBRN-APR
    Harness Style EPDM
    Material (Lens) Polycarbonate

    Features excellent permeation resistance to a wide variety of toxic industrial materials (TIMs) and CBRN agents, but is compatible with Scott 40mm cartridges for everyday work applications.

    • All-black, for stealth in first responder applications
    • Sleek, low profile design with a wide full-face polycarbonate lens for unobstructed field of vision and enhanced peripheral vision
    • Hard-coated lens resists impact and scratching
    • Two-piece construction combines halobutyl rubber facemask with silicone nosecup
    • Offers maximum user comfort with simple disinfection/decontamination and easy maintenance
    • Dual 40mm canister ports allow canister to be mounted on either side to accommodate weapon sighting

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit