Scott Safety™ Multigas Monitors

Manufacturer: Scott Health & Safety 096-2561-15

 View more versions of this product

Catalog No. 19-500-457

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 6.5 x 4 x 0.25 in. (16.5 x 10 x 0.6cm)
    Battery Type Alkaline
    Height (English) 0.25 in.
    Height (Metric) 0.6cm
    Includes With pump
    Length (English) 6.5 in.
    Length (Metric) 16.5cm
    Sensor Types Carbon Monoxide, LEL, Oxygen
    Width (English) 4 in.
    Width (Metric) 10cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit