Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Protege Multi-gas Monitor Kit

For monitoring O2/LEL/CO/H2S gas

Manufacturer:  Scott Safety™ PRO112212

Catalog No. 19-818-551

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Gas monitor, charger, torx tool, manual, CD with PC software, USB cable and calibration adapter

Description

Description

  • Measures CO (0 to 999ppm), H2S (0 to 500ppm), O2 (0 to 25%), LEL (0 to 80%)
  • Durable with bright display window for easy viewing
  • Automatic zero-calibration and easy bump test
  • Curved design for one-hand, one-touch operation
  • Glove-tested for firefighters
  • Lithium ion rechargeable battery and audible/visual/tactile alarms
  • Operating temperature: -20° to 50°C (-4°F to 122°F)
  • D x W x H: 1.16 x 2.76 x 3.76 in.

Certifications

UL Listed

Specifications

Specifications

1.16 in.
3.76 in.
Charging Adapter: US/Americas; Pump Kit: No; Calibration Kit: No; Case: No
0.213kg
7cm
2.9cm
8.2cm
0.4 lb.
2.76 in.
O22/LEL/CO/H2S
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit