Scott Safety™ RIT-PAK III Emergency Air-Supply System Available on GSA/VA Contract for Federal Government customers only.

An all-inclusive emergency air-supply system that works impeccably in mutual aid situations regardless of SCBA used by neighboring departments

Manufacturer: Scott Health & Safety 200954-03

 View more versions of this product

Catalog No. 19-111-131

  Check Availability
Add to Cart

    Specifications

    Pressure 2216psi
    Product Type Rit-Pak Iii Emergency Air-Supply System
    For Use With (Application) Designed by firefighters and rit instructors for rapid intervention teams or emergency response teams
    Includes Carrying bag, shoulder strap, 6 ft. ebss hose and 5 ft. ric hose

    Designed by firefighters and RIT instructors for rapid intervention teams or emergency response teams. The RIT-PAK III is field designed and tested.

    Carrying Device

    • A protective skid plate reduces friction when the RIT-PAK III is dragged and makes it easier to identify the orientation of the bag in low visibility, stressful environments
    • Two convenient storage pouches allow for easy access to rescue tools and rescue rope
    • The hi-viz orange material and reflective stripes improve the visibility of the RIT-PAK III
    Pneumatics
    • An easy-to-remove and adjustable length shoulder/drag strap allows for convenient carrying and dragging
    • Identifiable handles enable the user to determine the low-pressure side from the high-pressure side of the bag Pneumati cs
    • An external pressure gauge provides pressure indicator lights to mimic those used on the heads-up display on the Air-Pak SCBA
    • A universal low-pressure hose can be equipped with quickconnect fittings that work with other manufacturers' SCBAs
    • An audible alarm at 25 percent of pressure complements the pressure indicator lights on the external pressure gauge
    Facepiece
    The facepiece, a modified AV-3000 with SureSeal, has a simple-to-use donning strap, making it quick and easy to strap onto a downed firefighter or victim

    High-Pressure side includes:

    • Cylinder Valve
    • Pressure Reducer
    • Audible Low-Pressure Alarm
    Low-Pressure side includes:
    • Facepiece
    • Regulator
    • Low-Pressure Manifold
    Bag dimensions
    L X W x H: 33 x 10.5 x 8.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit