Scott Specialties Wrist Supports

Elastic wrist supports with duo-tension elastic for compression

Manufacturer: Moore Medical Corp 79908

 View more versions of this product

Catalog No. 19-898-647

  Check Availability
Add to Cart

    Specifications

    Closure Type Hook and loop
    Hand Left
    Includes Duo-tension Elastic, 4 in. tapered tension strap with heavy Foam insert
    Length (English) 7 in.
    Product Type Wrist Support
    Size Medium
    Color Black
    For Use With (Application) Useful for tendonitis and carpal tunnel syndrome management
    Material Elastic
    Length (Metric) 17.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit