Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical Scott Specialties Wrist Supports

Elastic wrist supports with duo-tension elastic for compression

Specifications

Closure Type Hook and loop
Color Black
Length (English) 7 in.
Length (Metric) 17.7 cm
Product Type Wrist Support
View More Specs

Products 2
Catalog Number Mfr. No. Size Hand Price Quantity & Availability  
Catalog Number Mfr. No. Size Hand Price Quantity & Availability  
19-898-654
View Documents
Moore Medical
79916
Small Right This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
19-898-647
View Documents
Moore Medical
79908
Medium Left This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
Description

Description

  • Heavy foam insert (contains no rigid plastic or metal components) on 10.16cm (4 in.) tension strap provides added stability, without impairing flexibility or dexterity
  • Support does not exceed beyond palmar crease and allows finger and thumb mobility
  • Tension strap edge is tapered to prevent snagging
  • Length: 17.78cm (7 in.)
  • Hook and loop closure

Measure palm width for size.

Specifications

Specifications

Hook and loop
7 in.
Wrist Support
Duo-tension Elastic, 4 in. tapered tension strap with heavy Foam insert
Black
17.7 cm
Useful for tendonitis and carpal tunnel syndrome management
Elastic
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit