Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Airgas™ Transportable Pure Gases and Mixtures (14L Size) from Restek™
Ideal for peak identification work
Supplier: Restek Corporation 34501
Description
Scott (Air Liquide) 14
- Volume: 14L
- Pressure: 240 psig (17 bar)
- Outlet Fitting: CGA 160
- Weight: 0.7kg (1.5 lb.)
- Dia. × H: 7.6 × 28cm (3 in. × 11 in.)
Scott (Air Liquide) 14L tanks not approved for use in Canada
Compliance
US DOT Specification: 4B240
Specifications
DOT 4B240 | |
7.6 cm | |
100 ppm | |
Ideal for peak identification work | |
28 cm | |
1.5 lb. | |
0.7 kg |
Vinyl Chloride in Nitrogen | |
3 in. | |
14 L | |
11 in. | |
240 psi | |
3.69 gal. | |
Air Standard |
Safety and Handling
ShelfLife : 2 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction