Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ STX Portable Balances PROMO

Ideal for laboratory and industrial applications, the OHAUS™ Scout features an easy-to-navigate color touchscreen display and a slim design that allows stackable storage.

Manufacturer:  Ohaus™ 30253005PM

 View more versions of this product

Catalog No. 01-922-410PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection. With expanded connectivity options now featuring Bluetooth™, the OHAUS Scout offers more versatility for convenient data logging, communication and remote functionality. Utilize the Bluetooth accessory to remotely control the balance from your mobile device or tablet for Android™.

Features:
  • Quick and efficient navigation with the informative color touchscreen display
  • Fast weighing speed and high resolution deliver repeatable and reliable results
  • Superior overload protection
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Calibration weights are included with models up to 620g capacity
  • Weighing Units: mg, g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn, hkt, sgt, twt, tical, tola, customer unit 1
  • Built-in Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, Mole Weighing
  • Typical Battery Life: 7 hrs.
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth (available as an accessory)
  • Display: 4.3 in. (10.9cm) full-color VGA graphic touchscreen display with user-controlled brightness
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings
Specifications

Specifications

93 mm
RS-232, USB Host, USB Device, Ethernet or Bluetooth
Draftshield, Calibration Weights
0.002 g
ABS Housing, Stainless Steel Pan
1 kg
Round
120 g
Portable Balance
0.001 g
0.003 g
STX123
1.5 second
AC adapter (included) or 4 AA batteries (not included)
20.2 × 22.2 × 10.3 cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit