Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ STX Portable Balances PROMO

Ideal for laboratory and industrial applications, the OHAUS™ Scout features an easy-to-navigate color touchscreen display and a slim design that allows stackable storage.

Specifications

Material ABS Housing, Stainless Steel Pan
Electrical Requirements AC adapter (included) or 4 AA batteries (not included)
Connection Type RS-232, USB Host, USB Device, Ethernet or Bluetooth
Weight (Metric) 1 kg
View More Specs

Products 12
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
01-922-410PM
View Documents
Ohaus™
30253005PM
STX123 120 g 0.001 g 1.5 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-411PM
View Documents
Ohaus™
30253006PM
STX223 220 g 0.001 g 1.5 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-412PM
View Documents
Ohaus™
30253007PM
STX222 220 g 0.01 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-413PM
View Documents
Ohaus™
30253008PM
STX422 420 g 0.01 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-414PM
View Documents
Ohaus™
30253009PM
STX622 620 g 0.01 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-415PM
View Documents
Ohaus™
30253010PM
STX1202 1200 g 0.01 g 1.5 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-416PM
View Documents
Ohaus™
30253011PM
STX2202 2.2 kg 0.01 g 1.5 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-417PM
View Documents
Ohaus™
30253012PM
STX421 420 g 0.1 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-418PM
View Documents
Ohaus™
30253013PM
STX621 620 g 0.1 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-419PM
View Documents
Ohaus™
30253014PM
STX2201 2.2 kg 0.1 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-420PM
View Documents
Ohaus™
30253015PM
STX6201 6.2 kg 0.1 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-922-421PM
View Documents
Ohaus™
30253016PM
STX8200 8.2 kg 1 g 1 second This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection. With expanded connectivity options now featuring Bluetooth™, the OHAUS Scout offers more versatility for convenient data logging, communication and remote functionality. Utilize the Bluetooth accessory to remotely control the balance from your mobile device or tablet for Android™.

Features:
  • Quick and efficient navigation with the informative color touchscreen display
  • Fast weighing speed and high resolution deliver repeatable and reliable results
  • Superior overload protection
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Calibration weights are included with models up to 620g capacity
  • Weighing Units: mg, g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn, hkt, sgt, twt, tical, tola, customer unit 1
  • Built-in Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, Mole Weighing
  • Typical Battery Life: 7 hrs.
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth (available as an accessory)
  • Display: 4.3 in. (10.9cm) full-color VGA graphic touchscreen display with user-controlled brightness
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings
Specifications

Specifications

ABS Housing, Stainless Steel Pan
AC adapter (included) or 4 AA batteries (not included)
RS-232, USB Host, USB Device, Ethernet or Bluetooth
1 kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit