Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Scratch Brushes

Excellent for presolder and contact cleaning
$24.20 - $62.90
Specifications
For Use With (Application) | Fine deburring, polishing, rust removal, cleaning and erasing in chemical etching processes |
---|---|
Handle Material | Plastic |
Precision | Fine |
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity & Availability | ||||
17-467-542
![]() |
Excelta™
267 |
Fiberglass Scratch Brush | 0.375 x 4.75 in. (0.95 x 12cm) |
Each for $24.20
|
|
17-467-540
![]() |
Excelta™
266 |
Steel Scratch Brush | 0.375 x 4.75 in. (0.95 x 12cm) |
Each for $26.70
|
|
17-467-696
![]() |
Excelta™
262 |
Scratch Brush Kit | 0.37 x 4.75 in. (1 x 12cm) |
Each for $48.35
|
|
17-467-536
![]() |
Excelta™
264 |
Fiberglass Scratch Brush | 0.5 x 5.25 in. (2.41 x 13.3cm) |
Each for $26.15
|
|
17-467-534
![]() |
Excelta™
263 |
Fiberglass Scratch Brush | 0.625 x 4.25 in. (1.59 x 10.8cm) |
Each for $62.90
|
|
17-467-538
![]() |
Excelta™
265 |
Brass Scratch Brush | 0.375 x 4.75 in. (0.95 x 12cm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Fine precision
- Retractable and refillable
- With plastic handles
- Fine deburring
- Polishing
- Rust removal
- Cleaning and erasing in chemical etching processes
Specifications
Fine deburring, polishing, rust removal, cleaning and erasing in chemical etching processes | |
Plastic | |
Fine |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title