Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes
For use with microcentrifuge tubes with 12mm diameter. Greiner Bio-One Screw Caps for Microcentrifuge Tubes is made of made of high-grade polyethylene and includes O-ring.
$807.00
Specifications
Product Type | Screw Cap |
---|---|
Includes | O-ring |
Material | Polyethylene |
Sterility | Non-sterile |
For Use With (Equipment) | 12 mm Microcentrifuge Tubes |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
07-000-530
|
Greiner Bio-One
366380 |
Natural |
Case of 500 for $807.00
|
|
|||||
Description
- Non-sterile
- Material: High-grade polyethylene
- Suitable for tube-diameter: 12mm
- With O-ring
Specifications
Screw Cap | |
Polyethylene | |
12 mm Microcentrifuge Tubes |
O-ring | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title