Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Screw Mount Ties (50lb) UL Listed, TYPE 21S

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

Manufacturer:  3M™ 7100026996

 View more versions of this product

Catalog No. 19-071-015


Add to cart

Description

Description

  • Self Locking Head
  • Curved tip allows for faster threading and installation
  • Holds up under temperatures from -40 to 185°F (-40 to 85°C)
  • Lets you bind bundles of cables or wires with no trouble
  • 3M Catalog# CT15NT120S-D, CT15NT120S-L, CT15NT50S-D, CT15NT50S-L, CT8BK50S-C, CT8BK50S-M, CT8NT50S-C, CT8NT50S-M

Specifications

Specifications

Safety
15.1 x 0.18 in.
384 mm
Cable Tie
50 lb.
0.18 in.
Natural
15.1 in.
Nylon 6/6
500/Cs.
0.055 in.
4.6 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit