Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Screwcaps for Transport Tubes

Designed specifically for use on Globe Scientific 5mL and 10mL transport tubes

$65.60 - $73.60

Specifications

Product Type Screw cap
Material Polyethylene
No. per Pack 1000
For Use With 5 mL and 10mL transport tube
Sterility Non-sterile
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
22-010-053 View Documents Globe Scientific
6123B
Blue Pack of 1000 for $73.60
Add to cart
 
22-010-054 View Documents Globe Scientific
6123G
Green Pack of 1000 for $73.60
Add to cart
 
22-010-055 View Documents Globe Scientific
6123R
Red Pack of 1000 for $73.60
Add to cart
 
22-010-056 View Documents Globe Scientific
6123Y
Yellow Pack of 1000 for $73.60
Add to cart
 
22-171-711 View Documents Globe Scientific
6123
White Pack of 1000 for $65.60
Add to cart
 
Description

Description

  • Material: Polyethylene
  • For 5mL and 10mL transport tubes
Specifications

Specifications

Screw cap
1000
Non-sterile
Polyethylene
5 mL and 10mL transport tube
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit