Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Scrubber K-415 TripleScrubECO

A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.

$8150.00

Specifications

Dimensions (L x W x H) 417 x 347 x 543 mm
Wattage 140 W
Hertz 50/60 Hz
Capacity (Metric) Pump: 32 L/min
Product Type TripleScrubECO
View More Specs

Products 2
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
05-405-677
View Documents
BUCHI
114151231
120 V
Each for $8,150.00
Add to cart
 
05-405-679
View Documents
BUCHI
114152331
230 V
Each for $8,150.00
Add to cart
 
Description

Description

  • Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
  • The output from the condensation stage is neutralized in the neutralization vessel
  • Particles of organic and inorganic substances are collected in the third stage
  • Suction power can be adjusted anytime for greater flexibility
  • K-415 TripleScrubECO can be fully controlled via a digester
  • Includes a tap water shut off valve
Specifications

Specifications

417 x 347 x 543 mm
50/60 Hz
TripleScrubECO
140 W
Pump: 32 L/min
Neutralizing Poisonous Fumes and Reaction Gases
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit