Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ Sealed Flourescent Tube Light

Provides broad, wide area illumination inside the machine compartment. The Waldmann Lighting™ RL70CE-124 and RL70CE-136 fluorescent tube lights have a strong acrylic tube and energy-efficient compact fluorescent lamp. 2.75 in. diameter.

Manufacturer:  Waldmann Lighting™ 10868000000081455

 View more versions of this product

Catalog No. 11-000-126


Add to cart

Description

Description

  • Designed to be impervious to debris, coolants and lubricants
  • Ready to mount into existing configurations
  • Offers up to 10,000 lumens of super bright light output
  • Brackets are necessary to mount these lights
  • Offers up to 10,000 lumens of super bright light output 4100K color temperature
  • Electronic ballasts offer flicker-free, energy-efficient performance
  • 2.75-inch outside diameter tubes
Specifications

Specifications

31 in.
2900 lm
2.75 in.
CFL
Lamp
120/277 V
Acrylic Tube
36 W
ETL/cETL, CE
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit