Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Seamless Knit PolyKor™ Blended Gloves with Polyurethane Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless construction offers increased comfort and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions
- Ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Machine washable gloves are resistant to chemicals, water, and ultraviolet light
Specifications
ANSI Abrasion Rating | ANSI 3 |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Hi-vis Green, Gray |
Cut Resistance Rating | ANSI A5 |
Exterior Finish | No Texture |
Hand | Specific |
Material | PolyKor Fiber |
Product Type | Cut-resistant Gloves |
Size | X-Large |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction