Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Seattle Glove Gray Cut-Resistant Gloves, Polyurethane Palm Coated
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- ANSI A4 cut protection
- Lightweight, seamless knit
- Polyurethane coated palms
- 13-gauge
- Abrasion, cut and puncture resistance
Specifications
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Material | PU |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4444 |
Model | DYPU5-M |
Series | DYPU5 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction