Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ SeBa™ 2 Series Digital Microscope System Products for Science Education

Laxco™ SeBa™ 2 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer:  Laxco™ SEBA2BF1/EMD

 View more versions of this product

Catalog No. S72274


Add to cart

Description

Description

Head
  • 9.7 in. touchscreen retina display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life
Specifications

Specifications

22.3 in.
Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters
Coarse and Fine
24.5cm
5MPcmOS, 2.2andmu;m pixels
N.A. 1.25 Abbe Achromatic condenser with Iris diaphragm and filter holder
12.3 in.
9.7 in. HD Touchscreen Display 1024 x 768 Pixels
Educational and Basic Research
3w LED
Infinity, DIN
4 USB Ports, Bluetooth, Wifi
2 Year - electronic, mechanical, optical with option to extend to 5 years
56.6cm
150x132mm X/Y Mechanical Stage, Moving Range: 76x50mm
9.6 in.
SeBa2-BF1
Contrast Method: Brightfield
4X, 10X, 40X, 100X oil
31.2cm
20mm FOV
SeBa Display
Reversed Quadruple Nosepiece
Capture still images and video, Upload to SeBaShare
External, 110 to 220V Auto switch 12V, DC Supply
Microscope
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit