Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ SeBa™ PRO 4 Microscope, Cytology Configuration

Laxco™ SeBa™ Pro4B Series Digital Microscope System integrates digital technology with traditional binocular eyepieces and high quality microscope optics into seamless easy-to-use system for demanding clinical applications.

$9845.27 - $19816.51

Specifications

Head Style SEBA 9.7 in. Display with Binoc
Optical Design Infinity, 22mm FOV
Condenser Type 1.2 N.A. Condenser with Swing-out Lens
Lighting Type 3w LED
Product Type 5 POS
View More Specs

Products 2
Catalog Number Mfr. No. Objective Types Model Price Quantity & Availability  
Catalog Number Mfr. No. Objective Types Model Price Quantity & Availability  
SEBAP4BCC1
View Documents
Laxco™
SEBAP4BCC1
4X, 10X, 20X, 40X Plan Fluor, 60X Plan Achromat Brightfield
Each for $19,816.51
Add to cart
 
SEBAP4BCC2
View Documents
Laxco™
SEBAP4BCC2
4X, 10X, 20X, 40X, 60X Plan Achromat Brightfield with Gout Kit
Each for $9,845.27
Add to cart
 
Description

Description

  • Binocular head with 22mm FOV 10x eyepieces
  • 5 position objective nosepiece
  • 9.7 in., 2736 x 1824 display with 10 point multi-touch
  • 16MP color camera
  • Individual user login via access card(s)
  • Easily capture, review, measure, print, and annotate images
  • Brightfield, darkfield, simple polarization, and phase contrast
  • Upload images to SeBaShare or save to USB drive
  • Parfocal and parcentric infinity optical system
  • Plan Achromat objectives standard, Plan Fluor (Optional)
  • X/Y rackless wire-driven stage
Specifications

Specifications

SEBA 9.7 in. Display with Binoc
1.2 N.A. Condenser with Swing-out Lens
5 POS
Infinity, 22mm FOV
3w LED
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit