Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco SeBa PRO 4 Microscope, Microbiology Configuration
Laxco SeBa Pro4B Series Digital Microscope System integrates digital technology with traditional binocular eyepieces and high quality microscope optics into seamless easy-to-use system for demanding clinical applications.
Manufacturer: Laxco SEBAP4BMC1
Description
- Binocular head with 22mm FOV 10x eyepieces
- 5 position objective nosepiece
- 9.7 in., 2736 x 1824 display with 10 point multi-touch
- 16MP color camera
- Individual user login via access card(s)
- Easily capture, review, measure, print, and annotate images
- Brightfield, darkfield, simple polarization, and phase contrast
- Upload images to SeBaShare or save to USB drive
- Parfocal and parcentric infinity optical system
- Plan Achromat objectives standard, Plan Fluor (Optional)
- X/Y rackless wire-driven stage
Specifications
SEBA 9.7 in. Display with Binoc | |
Brightfield | |
10X, 40X, 100X Oil Plan Achromat |
3w LED | |
1.2 N.A. Condenser with Swing-out Lens | |
Infinity, 22mm FOV |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title