Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ SeBa™ PRO 5 Microscope, Pathology/Histology Configuration

Laxco™ SeBa™ Pro5 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer:  Laxco™ SEBAP5PC1

Catalog No. SEBAP5PC1


Add to cart

Description

Description

  • 6 position objective nosepiece
  • 12.3 in., 2048 x 1536 display with 10 point multi-touch
  • 16MP color camera
  • Individual user login via access card(s)
  • Easily capture, review, measure, print, and annotate images
  • Brightfield illumination
  • Upload images to SeBaShare or save to USB drive
  • Parfocal and parcentric infinity optical system
  • Plan Fluor objectives standard, Plan Achromat (Optional)
  • X/Y rackless wire-driven stage
  • Integrated LBD and ND filters
Specifications

Specifications

SEBA 12.3 in. Display with Binoc
Brightfield
1.25X APO, 4X, 10X, 20X, 40X Plan Fluor, 60X Plan ACH
5w LED
0.9 N.A. Condenser with Swing-out Lens
Infinity, 22mm FOV
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit