Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ SeBa™ Pro5 Series Digital Microscope System
Laxco™ SeBa™ Pro5 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.
Supplier: Laxco™ SEBAP5BF2
Description
Head- 12.3 in., 2048 x 153610 point multi-touch retina display
- 16MP color CMOS camera
- 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
- SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
- SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
- Capture still or video images and save them to SeBaShare or USB storage device
- Capture, review, measure, and annotate images
- Single power source controls power to the camera, computer and microscope
Objectives
- Lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
Stand
- Built-in carrying handle
- Reverse, removable objective turret (6 position), with DIC slot, allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- LBD and ND filters built in with pull out levers
- Focusing tension control
- LED brightness control indicator
- Photo preset button for optimized brightness for photography
- Reflected 100 watt transmitted illumination with removable housing
Illumination
- Full Koehler illumination with field diaphragm
- 5w LED
Certifications
Quality Performance Certification
Specifications
0.9 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.22 N.A. | |
16MP Color | |
25 mm FOV | |
LED | |
SeBaP5-BF2 | |
Microscope | |
Advanced Research, Clinical, Lab | |
Infinity, DIN | |
13.4 in. | |
25.7 in. | |
12.2 in. | |
External, 110/220 V Auto Switch 12 V, DC Supply |
Right-Handed, X/Y Rackless Mechanical Stage | |
12.3 in., 2048 x 1536 Retina with 10 point multi-touch | |
SeBa Pro 5 Display | |
2X, 4X, 10X, 20X, 40X, 100X (oil) | |
Plan Achromatic | |
Coarse and Fine | |
Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, keyboard, mouse | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
34.2 cm | |
65.4 cm | |
31.2 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction