Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 400 Series Safety Glasses
Click to view available options
Frame Color:
Black, Gray
Black, Green
Black, Yellow
Blue and Gray
Hi-Vis Green and Clear
Light Blue, White
Pink, Black
Yellow, Black
Lens Tint:
Amber
Clear
Gray
Indoor/Outdoor
Indoor/Outdoor Mirror
Orange
Description
- Contoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fitContoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Enhanced temple comfort without compromising the security of fit across diverse workforcesContoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Soft nosepiece to help reduce slippageContoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings
- 3M Catalog# SF401XAF-GRN, SF401XAS-GRN, SF401XSGAF-BLU, SF401XSGAF-GRN, SF401XSGAF-WHT, SF402XAF-GRN, SF402XAS-GRN, SF402XSGAF-BLU, SF403XSGAF-YEL, SF407XSGAF-BLU, SF409XAS-PNK, SF416XAS-BLK
Specifications
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Tint | Gray |
Product Type | Protective eyewear |
Frame Color | Black, Green |
Model | SF402XAF-GRN |
No. per Pack | 20/Pk. |
Temple Style | Pressure Diffusion Temple Technology |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction