Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide

The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
$475.00 - $1182.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Yes |
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity & Availability | ||||
19-990-609
![]() |
Keystone Cleanroom Products
COVMGTVKUB1X14SS |
1 in. | 14 in. |
Case of 100 for $603.00
|
|
19-990-610
![]() |
Keystone Cleanroom Products
COVMGTVKUB3X6SS |
3 in. | 6 in. |
Case of 100 for $552.50
|
|
19-990-611
![]() |
Keystone Cleanroom Products
COVMGTVKUB3X36SS |
3 in. | 36 in. |
Case of 50 for $475.00
|
|
19-990-612
![]() |
Keystone Cleanroom Products
COVMGTVKUB4X15SS |
4 in. | 15 in. |
Case of 100 for $831.00
|
|
19-990-613
![]() |
Keystone Cleanroom Products
COVMGTVKUB4X16SS |
4 in. | 16 in. |
Case of 100 for $842.50
|
|
19-990-614
![]() |
Keystone Cleanroom Products
COVMGTVKUB4X23SS |
4 in. | 23 in. |
Case of 100 for $878.00
|
|
19-990-615
![]() |
Keystone Cleanroom Products
COVMGTVKUB5X5SS |
5 in. | 5 in. |
Case of 100 for $652.50
|
|
19-990-616
![]() |
Keystone Cleanroom Products
COVMGTVKUB5X25SS |
5 in. | 25 in. |
Case of 100 for $718.50
|
|
19-990-617
![]() |
Keystone Cleanroom Products
COVMGTVKUB6X8SS |
6 in. | 8 in. |
Case of 100 for $659.50
|
|
19-990-618
![]() |
Keystone Cleanroom Products
COVMGTVKUB6X16SS |
6 in. | 16 in. |
Case of 100 for $695.50
|
|
19-990-619
![]() |
Keystone Cleanroom Products
COVMGTVKUB6X22SS |
6 in. | 22 in. |
Case of 100 for $537.00
|
|
19-990-620
![]() |
Keystone Cleanroom Products
COVMGTVKUB6X34SS |
6 in. | 34 in. |
Case of 100 for $780.50
|
|
19-990-621
![]() |
Keystone Cleanroom Products
COVMGTVKUB6X40SS |
6 in. | 40 in. |
Case of 100 for $1,182.00
|
|
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Self-seal | |
Yes | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title