Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Side Open Autoclave Bag with Steam Indicator
This Self-Sealing 1422A Tyvek™ Side Open Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system, and they open along the long edge.
$2081.00 - $4642.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity & Availability | ||||
19-990-530
|
Keystone Cleanroom Products
BGT2A1604SS |
16 in. | 4 in. |
Case of 250 for $2,081.00
|
|
||||
19-990-531
|
Keystone Cleanroom Products
BGT2A1612SS |
16 in. | 12 in. |
Case of 250 for $2,765.00
|
|
||||
19-990-574
|
Keystone Cleanroom Products
BGT2A3016SS |
30 in. | 16 in. |
Case of 250 for $3,305.00
|
|
||||
19-990-575
|
Keystone Cleanroom Products
BGT2A3020SS |
30 in. | 20 in. |
Case of 250 for $3,336.00
|
|
||||
19-990-576
|
Keystone Cleanroom Products
BGT2A3028SS |
30 in. | 28 in. |
Case of 250 for $4,172.00
|
|
||||
19-990-582
|
Keystone Cleanroom Products
BGT2A3412SS |
34 in. | 12 in. |
Case of 250 for $2,663.00
|
|
||||
19-990-585
|
Keystone Cleanroom Products
BGT2A3624SS |
36 in. | 24 in. |
Case of 250 for $4,488.00
|
|
||||
19-990-586
|
Keystone Cleanroom Products
BGT2A3628SS |
36 in. | 28 in. |
Case of 250 for $4,642.00
|
|
||||
19-990-595
|
Keystone Cleanroom Products
BGT2A4024SS |
40 in. | 24 in. |
Case of 125 for $2,652.00
|
|
||||
19-990-602
|
Keystone Cleanroom Products
BGT2A4416SS |
44 in. | 16 in. |
Case of 250 for $3,407.00
|
|
||||
19-990-608
|
Keystone Cleanroom Products
BGT2A6250SS |
62 in. | 50 in. |
Case of 125 for $3,693.00
|
|
||||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Convenient side opening
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
5.30 mil |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title