Learn More
Brady™ Self-Sticking Pipe Marker Labels: ACID
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
$41.25
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Format | Roll |
Material | Plastic (B-736) |
Product Type | Pipe Marker |
Display Text | ACID |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Color | Price | Quantity & Availability | |||
19-111-927
|
Brady™
20400 |
20.3 x 2.54 cm | 8 x 1 in. (W x H) | Black, Yellow |
Each for $41.25
|
|
|||
19-111-938
|
Brady™
73860 |
30.4 x 5.08 cm | 12 x 2 in. (W x H) | Yellow | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Acrylic, Permanent | |
Plastic (B-736) | |
ACID | |
0.0033 in. |
Roll | |
Pipe Marker | |
Pipe and Valve Marking |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.