Brady™ Self-Sticking Pipe Marker Labels: CHILLED WATER RETURN

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

Manufacturer: Brady™ 73868

 View more versions of this product

Catalog No. 19-112-307

  Check Availability
Add to Cart

    Specifications

    Adhesive Type Permanent Acrylic
    Display Text CHILLED WATER RETURN
    Description Compatible Surface Types: Smooth
    Format Roll Form, Die-Cut to Length
    For Use With (Application) Pipe and Valve Marking
    Material Plastic, (B-736)
    Product Type Pipe Marker
    Color White on Green
    Size (English) W x H: 12 x 2 in.
    Thickness (English) 0.0033 in.

    • Made of Plastic (B-736)
    • Markers withstand temperatures from -40°F to 212°F
    • Ideal for on-the-spot repair or replacement of damaged or missing markers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit