Learn More
Brady™ Self-Sticking Pipe Marker Labels: DOMESTIC HOT WATER
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
$41.25 - $62.80
Specifications
Description | Compatible Surface Types: Smooth |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Black, Yellow |
Format | Roll |
Material | Plastic (B-736) |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
19-112-260
|
Brady™
20426 |
20.3 x 2.54 cm | 8 x 1 in. (W x H) |
Each for $41.25
|
|
||||
19-112-318
|
Brady™
73887 |
30.4 x 5.08 cm | 12 x 2 in. (W x H) |
Each for $62.80
|
|
||||
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Compatible Surface Types: Smooth | |
Black, Yellow | |
Plastic (B-736) | |
DOMESTIC HOT WATER | |
0.0033 in. |
Acrylic, Permanent | |
Roll | |
Pipe Marker | |
Pipe and Valve Marking |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.