Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Pipe Marker Labels: GAS

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

Manufacturer:  Brady™ 20432

 View more versions of this product

Catalog No. 19-112-066


  Check Availability
Add to cart

Specifications

Description

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers
Description & Specifications

Specifications

Acrylic,Permanent
GAS
Pipe and Valve Marking
20.3 x 2.54cm
Roll Form, Die-Cut to Length
Pipe Marker
Black,Yellow
Compatible surface types: Rough, Smooth, Textured
W x H: 8 x 1 in.
0.0033 in.
Plastic (B-736)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit