Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Pipe Marker Labels: LOW PRESSURE STEAM

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

$42.00

Specifications

Description Compatible Surface Types: Smooth
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Roll
Material Plastic (B-736)
View More Specs

Products 2
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
19-112-221
View Documents
Brady™
20445
20.3 x 2.54 cm 8 x 1 in. (W x H)
Each for $42.00
Add to Cart
 
19-112-237
View Documents
Brady™
73906
30.4 x 5.08 cm 12 x 2 in. (W x H) Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. N/A
Description

Description

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications

Specifications

Compatible Surface Types: Smooth
Black, Yellow
Plastic (B-736)
LOW PRESSURE STEAM
0.0033 in.
Acrylic, Permanent
Roll
Pipe Marker
Pipe and Valve Marking
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit