Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: SANITARY DRAIN
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
Supplier: Brady™ 20464
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Compatible Surface Types: Smooth | |
White, Green | |
Plastic (B-736) | |
SANITARY DRAIN | |
8 x 1 in. (W x H) | |
0.0033 in. |
Acrylic, Permanent | |
Roll | |
Pipe Marker | |
Pipe and Valve Marking | |
30.4 x 5.08 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction