Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: SANITARY DRAIN
Click to view available options
Size (English):
12 x 2 in. (W x H)
8 x 1 in. (W x H)
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Specifications
Description | Compatible surface types: Rough, Smooth, Textured |
Adhesive Type | Acrylic, Permanent |
Color | White, Green |
Format | Roll |
Material | Plastic (B-736) |
Product Type | Pipe Marker |
Display Text | SANITARY DRAIN |
For Use With (Application) | Pipe and Valve Marking |
Size (English) | 12 x 2 in. (W x H) |
Size (Metric) | 20.3 x 2.54 cm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction