Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: VACUUM
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
Specifications
Description | Compatible Surface Types: Smooth |
---|---|
Adhesive Type | Acrylic, Permanent |
Format | Roll |
Material | Plastic (B-736) |
Product Type | Pipe Marker |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Color | Price | Quantity & Availability | |||
19-111-961
|
Brady™
20476 |
20.3 x 2.54 cm | 8 x 1 in. (W x H) | Yellow | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-111-960
|
Brady™
20475 |
20.3 x 2.54 cm | 8 x 1 in. (W x H) | Green | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-111-985
|
Brady™
73936 |
30.4 x 5.08 cm | 12 x 2 in. (W x H) | Green | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-111-986
|
Brady™
73937 |
30.4 x 5.08 cm | 12 x 2 in. (W x H) | Yellow | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Compatible Surface Types: Smooth | |
Roll | |
Pipe Marker | |
Pipe and Valve Marking |
Acrylic, Permanent | |
Plastic (B-736) | |
VACUUM | |
0.0033 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title