Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Pipe Marker Labels: WATER

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

$24.05 - $36.75

Specifications

Product Type Pipe Marker
Display Text WATER
Material Plastic (B-736)
Thickness (English) 0.0033 in.
Adhesive Type Acrylic, Permanent
View More Specs

Products 4
Catalog Number Mfr. No. Size (Metric) Size (English) Color Price Quantity & Availability  
Catalog Number Mfr. No. Size (Metric) Size (English) Color Price Quantity & Availability  
19-112-273
View Documents
Brady™
20482
20.3 x 2.54 cm W x H: 8 x 1 in. Yellow
Each for $24.05
Add to cart
 
19-112-272
View Documents
Brady™
20481
20.3 x 2.54 cm W x H: 8 x 1 in. White
Each for $24.05
Add to cart
 
19-112-329
View Documents
Brady™
73942
30.4 x 5.08 cm W x H: 12 x 2 in. White
Each for $36.75
Add to cart
 
19-112-330
View Documents
Brady™
73943
30.4 x 5.08 cm W x H: 12 x 2 in. Yellow
Each for $36.75
Add to cart
 
Description

Description

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications

Specifications

Pipe Marker
Plastic (B-736)
Acrylic, Permanent
WATER
0.0033 in.
Pipe and Valve Marking
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit