Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self Sticking Vinyl Arrows, Double Direction
To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Double Direction are made of vinyl designed to withstand indoor and outdoor environments.
Supplier: Brady™ 93248
Description
- Portable card-mounted
- Available in three different sizes and various colors to fit to various pipe diameters
- Meet ASME (ANSI) standards
Specifications
Arrow style: Double | |
White, Blue | |
Pressure-sensitive Vinyl (B-946) | |
Pipe and valve marking | |
17.7 x 3.17 cm (W x H) |
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
Self sticking vinyl arrow | |
7 x 1.25 in. (W x H) | |
0.004 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction