Sellstrom™ Spill Control Pillows

Absorbs and contains all types of acid, caustic, solvent or oil

Manufacturer: Sellstrom ManufacturingSupplier Diversity Partner 68100

 View more versions of this product

Catalog No. 17-219-1C

  Check Availability
Add to Cart

    Specifications

    Capacity 1 gal., 3.87L
    Capacity (English) 1 gal.
    Capacity (Metric) 3.87L
    Length (Metric) 40.6cm
    Length (English) 16 in.
    For Use With (Application) Universal spill control pillows absorb and contain all types of acid, caustic, solvent or oil
    Material Glass Silicate
    Width (English) 7 in.
    Dimensions (L x W) 16 x 7 in. (40.6 x 17.78cm)
    Color White
    Product Type Sellstrom™ Spill Control Pillow
    Width (Metric) 17.78cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit