Sellstrom Welding Filters

Manufacturer: Sellstrom ManufacturingSupplier Diversity Partner 16600 9

 View more versions of this product

Catalog No. 17-985-4D

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Welding
    Length (English) 2 in.
    Length (Metric) 5.08cm
    Lens Tint Shade 9
    Material IR/PC Polycarbonate
    Width (English) 4.25 in.
    Width (Metric) 10.8cm
    Type Welding Filter Plate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit