Brady™ Semiconductor and Chemical Pipe Markers: (arrow)

Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are ideal for use on small diameter piping or tubing.

Manufacturer: Brady™ 91885

 View more versions of this product

Catalog No. 19-111-899

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Pipe and Valve Marking
    Material Pressure Sensitive Vinyl (B-946)
    Adhesive Type Cold Temperature Permanent Acrylic
    Product Type Semiconductor and Chemical Pipe Marker
    Color White on Red
    Size (English) W x H: 2.25 x 0.5 in.
    Thickness (English) 0.004 in
    Display Text Legend: (arrow)

    • Meets ASME A13.1 color specifications
    • Made from B-946 self-sticking vinyl with permanent adhesive
    • Use with 1 in. arrow tape

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit