Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Semiconductor and Chemical Pipe Markers: CLEAN DRY AIR
Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are ideal for use on small diameter piping or tubing.
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
---|---|
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Semiconductor and Chemical Pipe Marker |
Display Text | Legend: CLEAN DRY AIR |
For Use With (Application) | Pipe and Valve Marking |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-112-006
|
Brady™
91914 |
Black on Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-112-007
|
Brady™
91915 |
White on Green | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Meets ASME A13.1 color specifications
- Made from B-946 self-sticking vinyl with permanent adhesive
- Use with 1 in. arrow tape
Specifications
Acrylic, Permanent, Cold Temperature | |
Semiconductor and Chemical Pipe Marker | |
Pipe and Valve Marking | |
0.004 in. |
Pressure-sensitive Vinyl (B-946) | |
Legend: CLEAN DRY AIR | |
2.25 x 0.5 in. (W x H) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title