Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Semiconductor and Chemical Pipe Markers: RETURN

Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are ideal for use on small diameter piping or tubing.

$3.10

Specifications

Material Pressure Sensitive Vinyl (B-946)
Product Type Semiconductor and Chemical Pipe Marker
Display Text Legend: RETURN
Thickness (English) 0.004 in.
Adhesive Type Acrylic, Cold Temperature, Permanent
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-112-180
View Documents
Brady™
91964
Yellow Each for $3.10
Add to cart
 
19-112-181
View Documents
Brady™
91965
White Each for $3.10
Add to cart
 
Description

Description

  • Meets ASME A13.1 color specifications
  • Made from B-946 self-sticking vinyl with permanent adhesive
  • Use with 1 in. arrow tape
Specifications

Specifications

Pressure Sensitive Vinyl (B-946)
Legend: RETURN
Acrylic, Cold Temperature, Permanent
Semiconductor and Chemical Pipe Marker
0.004 in.
W x H: 2.25 x 0.5 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit