Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Semiconductor and Chemical Pipe Markers: VENT
Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are ideal for use on small diameter piping or tubing.
Supplier: Brady™ 91978
Description
- Meets ASME A13.1 color specifications
- Made from B-946 self-sticking vinyl with permanent adhesive
- Use with 1 in. arrow tape
Specifications
Acrylic, Permanent, Cold Temperature | |
Pressure-sensitive Vinyl (B-946) | |
Legend: VENT | |
2.25 x 0.5 in. (W x H) |
Black, Yellow | |
Semiconductor and Chemical Pipe Marker | |
Pipe and Valve Marking | |
0.004 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction